2302-1000
Techspray Hand Tools, FOAM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2302-1000

Techspray Hand Tools, FOAM Series
In stock
Item Number
2302-1000
MFG Item Number
2302-1000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, FOAM Series
Item #
2302-1000
Absorb-Tip Foam Swab 1000 ct

FOAM Series Information

  • Great Absorbency
  • Works Well with Solvents
  • Flexible or Rigid Tips
  • Six Styles Available
  • RoHS Compliant
All foam swabs are manufactured with 100 pores per inch reticulated polyurethane foam, which ensures excellent absorbency while minimizing contamination. Tips are affixed by heat seal to prevent tip loss, even while saturated with solvent. Flexible tips provide versatility and softer touch, while rigid heads allow for more aggressive cleaning.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2302-1000
Item Number 2302-1000
Manufacturer Techspray
Product Series FOAM
Family Series Techspray Hand Tools, FOAM Series
Tip Material Foam
Flexible Tip No
Tip Attachment Heat Sealed
Handle Material Polypropylene
Handle Length (in) 6 "
Pliable Handle Yes
Package Quantity 1,000
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Tip Width (in) 0.438 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved