The store will not work correctly when cookies are disabled.
23127
ProMariner Isolators, ProlsoCharge Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Isolators, ProlsoCharge Series
2Alt., 4 Batt. Electronic O Voltage
ProlsoCharge Series Information
- ProMar Digital Performance Zero Volt Loss Isolation and Charging
- Intelligent Isolation and Charging Software Control
- Real Time LED Status Indicators
- Advance Regulator Ready
- Ignition Controlled
- Easy Installation
- Built‑in Safety
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
23127 |
Item Number |
23127 |
Manufacturer |
ProMariner |
Product Series |
ProlsoCharge |
Family Series |
ProMariner Isolators, ProlsoCharge Series |
Voltage |
12 |
Current |
130 Amps |
Alternator Input |
2 |
Battery Outputs |
4 |
LED Status Indicator |
Yes |
IEC Rating |
IP66 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved