The store will not work correctly when cookies are disabled.
2320S
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Personal Protection Equipment, Series
Nitrile Disposable Powdered - S
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLC2320S |
Item Number |
2320S |
Manufacturer |
Custom Leathercraft Mfg Co (CLC) |
Family Series |
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment |
Material |
4 mil. Nitrile |
Color |
Blue |
Size |
S |
Insulated |
No |
Water Resistant |
Yes |
Comments |
Pre-Powdered |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved