2351-100
Techspray Chemicals, 2351/2352 Techclean Absorbwipe Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2351-100

Techspray Chemicals, 2351/2352 Techclean Absorbwipe Series
In stock
Item Number
2351-100
MFG Item Number
2351-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, 2351/2352 Techclean Absorbwipe Series
Item #
2351-100
Techclean Absorbwipe 100 ct

2351/2352 Techclean Absorbwipe Series Information

  • Non‑Abrasive
  • Extremely Soft
  • Highly Absorbent
  • Low Linting
  • No Chemical Extractables
Very soft and absorbent hydroentangled polyester wipe for cleaning optical equipment, fiber optics, and other sensitive surfaces.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2351-100
Item Number 2351-100
Manufacturer Techspray
Product Series 2351/2352 Techclean Absorbwipe
Family Series Techspray Chemicals, 2351/2352 Techclean Absorbwipe Series
Pretreatment None
Material Polyester
Package 100 ct. Bag
Size (in) 4 x 4 "
ESD Safe No
RoHS Yes
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved