235180103AER
Stearns Brakes & Clutches, 2-35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

235180103AER

Stearns Brakes & Clutches, 2-35 Series
In stock
Item Number
235180103AER
MFG Item Number
235180103AER
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 2-35 Series
Item #
235180103AER
SM-210-1020, 2-35 Series

2-35 Series Information

  • 56C Through 215TC NEMA Frame Sizes
  • 16~145 lb‑ft Static Torque; 2400 Maximum RPM
  • Totally Enclosed Non‑Ventilated IP54 Enclosure
  • Maximum Overhung Load Capacity is 85 Lbs
  • Power‑On Clutch and Brake Engagement

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 235180103AER
Item Number 235180103AER
Manufacturer Stearns
Product Series 2-35
Family Series Stearns Brakes & Clutches, 2-35 Series
Operating Voltage 24-28 VDC
NEMA Frame Size 180TC
Hub Bore Size (in) 1-1/8 "
Shaft Size (in) 1-1/8 "
Static Torque 101.7 Nm, 75 ft-lbs, 900 in-lbs
Dynamic Torque 44 ft-lbs, 528 in-lbs, 59.7 Nm
Net Weight 31 lbs
Gross Weight 0 lbs
Nominal Voltage (DC) 24 VDC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved