2357-100
Techspray Chemicals, 2357 Techclean Twill Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2357-100

Techspray Chemicals, 2357 Techclean Twill Series
In stock
Item Number
2357-100
MFG Item Number
2357-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, 2357 Techclean Twill Series
Item #
2357-100
Techclean Twillwipe 100 ct

2357 Techclean Twill Series Information

  • Tightly Woven 100% Cotton
  • Tear Resistant
  • Low Static Generation
  • Low Linting
  • Reusable
100% Cotton twill weave designed for wiping abrasive surfaces. Tear resistant to allow cleaning around leads without fraying. Low static generation, so good for static sensitive areas.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2357-100
Item Number 2357-100
Manufacturer Techspray
Product Series 2357 Techclean Twill
Family Series Techspray Chemicals, 2357 Techclean Twill Series
Pretreatment None
Material Cotton
Package 100 ct. Bag
Size (in) 6 x 6 "
ESD Safe No
RoHS Yes
Net Weight 0.855 lbs
Gross Weight 0.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved