2358-50
Techspray Chemicals, 2358 Techclean SMT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2358-50

Techspray Chemicals, 2358 Techclean SMT Series
In stock
Item Number
2358-50
MFG Item Number
2358-50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, 2358 Techclean SMT Series
Item #
2358-50
Techclean SMT Foam Wipe 50 ct

2358 Techclean SMT Series Information

  • Fiber‑Free Construction ‑ No Linting
  • Ideal for Fine Pitched Stencils
  • Will Not Snag on Stencils
  • Tear Resistant
  • No Chemical Extractables
Polyurethane foam wipe designed for cleaning surface mount stencils and screening equipment. Fiber‑free foam does not generate lint, which can clog fine pitched stencils and cause misprints.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2358-50
Item Number 2358-50
Manufacturer Techspray
Product Series 2358 Techclean SMT
Family Series Techspray Chemicals, 2358 Techclean SMT Series
Pretreatment None
Material Polyurethane Foam
Package 50 ct. Bag
Size (in) 9 x 9 "
ESD Safe No
RoHS Yes
Net Weight 0.82 lbs
Gross Weight 0.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved