The store will not work correctly when cookies are disabled.
236056102DNL
Stearns Brakes & Clutches, 2-36 Series
MFG Item Number
236056102DNL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Brakes & Clutches, 2-36 Series
SM-100-3040TB, 2-38 Series Clutch
- 56C Through 215TC NEMA Frame Sizes
- 16~145 lb‑ft Static Torque; 2400 Maximum RPM
- Totally Enclosed Non‑Ventilated IP54 Enclosure
- Maximum Overhung Load Capacity is 85 Lbs
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
236056102DNL |
Item Number |
236056102DNL |
Manufacturer |
Stearns |
Product Series |
2-36 |
Family Series |
Stearns Brakes & Clutches, 2-36 Series |
Operating Voltage |
115 VAC |
NEMA Frame Size |
56C |
Dynamic Torque |
20 '-lbs, 240 "-lbs, 27.1 Nm |
Static Torque |
35 '-lbs, 420 "-lbs, 47.5 Nm |
Shaft Size (in) |
5/8 " |
Bore Size (in) |
5/8 " |
Nominal Voltage (AC) |
120 VAC |
Net Weight |
24 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved