2366-DEK
Techspray Chemicals, 2366/2367 Roll Wipes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2366-DEK

Techspray Chemicals, 2366/2367 Roll Wipes Series
In stock
Item Number
2366-DEK
MFG Item Number
2366-DEK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, 2366/2367 Roll Wipes Series
Item #
2366-DEK
Tech Roll Ultra DEK Printers 39ft.

2366/2367 Roll Wipes Series Information

  • Maximum Absorbency
  • Strong Both Wet & Dry
  • Textured Non‑Woven Fabric
  • Low Linting ‑ Prevents Misprints
  • Density 68 GSM
Made from low lint fabric and designed for vacuum operation.

2366‑DEK: Fits DEK 265 and 288 SMT printers.
2367‑MPM: Fits MPM AP23, AP24, and AP27 SMT printers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2366-DEK
Item Number 2366-DEK
Manufacturer Techspray
Product Series 2366/2367 Roll Wipes
Family Series Techspray Chemicals, 2366/2367 Roll Wipes Series
Pretreatment None
Material Low-Lint Fabric
Package 39 ft Roll
Size (in) 468 x 20.3 "
ESD Safe No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved