24350
TEKTON Wrenches, Sockets & Ratchets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

24350

TEKTON Wrenches, Sockets & Ratchets
In stock
Item Number
24350
MFG Item Number
24350-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wrenches, Sockets & Ratchets, Series
Item #
24350
3/4 in. Drive Click Torque Wrench

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 24350-S
Item Number 24350
Manufacturer TEKTON
Family Series TEKTON Wrenches, Sockets & Ratchets
Ratchet Type Torque Wrench
Drive Size 3/4 "
Handle Length 26 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved