2442P
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2442P

Cooper Enclosures
In stock
Item Number
2442P
MFG Item Number
78205109276
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
2442P
2442P

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205109276
Item Number 2442P
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Back
Nominal Height 24 "
Nominal Width 42 "
Net Weight 0 lbs
Gross Weight 24.726 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved