The store will not work correctly when cookies are disabled.
25-106-924-812
Name Brand Replacements™ Contactors
In stock
Item Number
25-106-924-812
MFG Item Number
25-106-924-812
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Contactors, Value-Line Series Series
CONTACT KIT, 3 N/O SIZE 4 CATALOG
Value-Line Series Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
25-106-924-812 |
Item Number |
25-106-924-812 |
Manufacturer |
Name Brand Replacements™ |
Product Series |
Value-Line Series |
Family Series |
Name Brand Replacements™ Contactors |
Poles |
3 NO |
Frame Size |
4 |
OEM Name |
Siemens |
Product Series |
Value-Line Series |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved