The store will not work correctly when cookies are disabled.
256-743
Wago Terminal Blocks, 256 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, 256 Series
Stackable PCB terminal block
- PCB Terminal Strips with Push‑Buttons and Cage Clamp Connection
- Metric or Inch Pin Spacing
- Tool Free Operation
- Ideal for In Field Wiring
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
51143661 |
Item Number |
256-743 |
Manufacturer |
Wago |
Product Series |
256 |
Family Series |
Wago Terminal Blocks, 256 Series |
Number of Levels |
1 |
Connection Type |
Spring Clamp |
Number of Poles |
1 |
Connection Actuation |
Lever |
Pin Spacing |
5-5.08 mm |
Pin Length |
4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
UL Wire Range (AWG) |
28-12 AWG |
UL Max Wire Size |
12 AWG |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
CSA Wire Range (AWG) |
28-12 AWG |
CSA Max Wire Size |
12 AWG |
IEC Current |
24 A |
IEC Voltage |
630 VAC |
IEC Wire Range (mm2) |
0.08-2.5 mm2 |
IEC Max Wire Size (mm2) |
2.5 mm2 |
Color |
Gray |
Wire Entry Position |
Side |
PCB Contact |
THT |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.22 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved