The store will not work correctly when cookies are disabled.
2606-1101
Wago Terminal Blocks, 2606 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, 2606 Series
- PCB Terminal Blocks with Lever Actuated Push‑In Cage Clamp
- Push‑In Termination of Solid and Ferruled Conductors
- Tool Free Operation
- Testing in Parallel and Perpendicular
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
60331700 |
Item Number |
2606-1101 |
Manufacturer |
Wago |
Product Series |
2606 |
Family Series |
Wago Terminal Blocks, 2606 Series |
Number of Levels |
1 |
Number of Poles |
1 |
Connection Actuation |
Lever |
Pin Spacing |
7.5 mm |
Pin Length |
4 mm |
UL Voltage |
600 VAC |
UL Current |
31 A |
UL Wire Range (AWG) |
24-8 AWG |
UL Max Wire Size |
8 AWG |
IEC Current |
41 A |
IEC Voltage |
1,000 VAC |
IEC Wire Range (mm2) |
0.2-10 mm2 |
IEC Max Wire Size (mm2) |
10 mm2 |
Color |
Gray |
Wire Entry Position |
Side |
PCB Contact |
THT |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Approvals |
CSA, cURus |
RoHS |
Yes |
Net Weight |
0.005 lbs |
Gross Weight |
0.005 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved