The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2610C
Pelican Products Flashlights, Headlamp Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Flashlights, Headlamp Series
FLASHLIGHT, HEADS UP LITE LED,
Headlamp Series Information
Incandescent or LED Options Up to 80 Lumen Output Multiple Light Settings Weather Resistant For two‑handed tasks on the factory floor or at base camp, Pelican headlights lead the way. Super bright incandescent and LED models include a rubber strap for helmet/hard hat use as well as an adjustable cloth strap for bare head use.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
2610C
Item Number
2610C
Manufacturer
Pelican Products
Product Series
Headlamp
Family Series
Pelican Products Flashlights, Headlamp Series
Style
Headlamp
Light Settings
2
Max Light Output
30 Lumens
Min Run Time
19 Hrs
Power Source
(3) AAA
Voltage
4.5 V
Weight With Batteries
3.2 oz
Weight Without Batteries
1.9 oz
Light Output (Low)
14 Lumens
Light Output (High)
30 Lumens
Runtime (Low)
47 Hrs
Run Time (High)
19 Hrs
Beam Distance (Low)
62 '
Beam Distance (High)
92 '
Peak Intensity (Low)
91 cd
Peak Intensity (High)
194 cd
Body Color
Black
Switch Style
Push Button
Housing Material
ABS Resin
Attachment
Adjustable Headband
Water Resistance
IPX4
Lamp Type
LED
Approvals
CSA, UL
Comments
Settings for 3 or 1 LEDs Lit
Net Weight
6.3 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved