26D2610G21
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26D2610G21

Name Brand Replacements™ Contactors
In stock
Item Number
26D2610G21
MFG Item Number
26D2610G21
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, MD Series Series
Item #
26D2610G21
CONTACT KIT, MC SERIES DC CONTACTORS

MD Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26D2610G21
Item Number 26D2610G21
Manufacturer Name Brand Replacements™
Product Series MD Series
Family Series Name Brand Replacements™ Contactors
Poles 1 NO
Current 100 A, 150 A
OEM Name Westinghouse
Product Series MD Series
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved