276AXXH-12D
Schneider Relays, SIP and DIP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

276AXXH-12D

Schneider Relays, SIP and DIP Series
In stock
Item Number
276AXXH-12D
MFG Item Number
I761005EM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, SIP and DIP Series
Item #
276AXXH-12D
Reed Relay, SPST-NO, 12VDC, 4 Pin

SIP and DIP Series Information

  • Voltage Ranging from 5 to 24 Volts
  • Fast, Reliable Low‑Level Switching in a Very Small Package
  • Can Sustain Lead‑Free Solder Re‑Flow for Pin‑Thru‑Paste Assembly
  • Requires Only 0.5 Inch Spacing from Adjacent Relays
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number I761005EM
Item Number 276AXXH-12D
Manufacturer Schneider
Product Series SIP and DIP
Family Series Schneider Relays, SIP and DIP Series
Coil Voltage 12 VDC
Contacts 1NO
Mounting PC Board
Termination 4 Pin PC mount
Enclosure Epoxy Sealed
Diode No
Contact Type Dry Reed
Max Current 10 A
Electrostatic Shield No
Coaxial Shield No
Comments w_276axx
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved