281-530
Wago Terminal Blocks, 281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-530

Wago Terminal Blocks, 281 Series

281-530

Wago Terminal Blocks, 281 Series
Quadruple-deck rail-mounted tb
Item Number
281-530
MFG Item Number
51156620
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 281 Series
Item #
281-530
Quadruple-deck rail-mounted tb

281 Series Information


Specifications

Specifications
Manufacturer Part Number 51156620
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description Quadruple-deck rail-mounted tb
Type Quadruple-Deck Block
Number of Circuits 4
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.05 lbs
Gross Weight 0.051 lbs