Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
281-532 Wago Terminal Blocks, 281 Series, Quadruple-deck rail-mounted tb
281-532 Wago Terminal Blocks, 281 Series, Quadruple-deck rail-mounted tb
This item cannot be canceled or returned
Description
Terminal Blocks, 281 Series
Quadruple-deck rail-mounted tb
Specifications
Specifications
| Manufacturer Part Number |
51146296 |
| Manufacturer |
Wago |
| Product Series |
281 |
| Family Series |
Wago Terminal Blocks, 281 Series |
| Description |
Quadruple-deck rail-mounted tb |
| Type |
Quadruple-Deck Block |
| Number of Circuits |
3 |
| Spacing |
6 mm |
| Current Rating |
25 A |
| UL Voltage |
600 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
300 V |
| IEC Voltage |
400 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, cURus |
| Partition |
No |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.044 lbs |
281-532
Wago Terminal Blocks, 281 Series