2CSM100020R1121
ABB Shunts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2CSM100020R1121

ABB Shunts
In stock
Item Number
2CSM100020R1121
MFG Item Number
2CSM100020R1121
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, Series
Item #
2CSM100020R1121
Accessory

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2CSM100020R1121
Item Number 2CSM100020R1121
Manufacturer ABB
Family Series ABB Shunts
Output (mV) 60 mVDC
Amperes 6 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved