2NC2F-CK
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2NC2F-CK

Name Brand Replacements™ Contactors
In stock
Item Number
2NC2F-CK
MFG Item Number
2NC2F-CK
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, SC Series Series
Item #
2NC2F-CK
CONTACT KIT, SC SERIES, 3-POLE,

SC Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2NC2F-CK
Item Number 2NC2F-CK
Manufacturer Name Brand Replacements™
Product Series SC Series
Family Series Name Brand Replacements™ Contactors
Poles 3
Frame Size 2
Current 50 A
OEM Name Fuji
Product Series SC Series
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved