2TLA050200R0233
Jokab Safety Safety Switches, LineStrong1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA050200R0233

Jokab Safety Safety Switches, LineStrong1 Series
In stock
Item Number
2TLA050200R0233
MFG Item Number
2TLA050200R0233
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, LineStrong1 Series
Item #
2TLA050200R0233
Rope Pull Switch, 2NC/2NO, w/110VAC

LineStrong1 Series Information

Line Strong 1 is a compact, yet robust die‑cast Mini Duty Safety Rope Pull switch designed to protect short conveyor lengths where protection is required up to 50m using two switches or up to 30m using a single switch. They provide reliable, cost‑effective safety solutions for conveyor systems and can be enhanced by adding external mushroom Type E Stope at the switch or bi‑color LED available to show switch status from a distance. They have 4 pole contact to ensure flexibility with all modern control applications. Rugged integral sealing bellows means they can be high pressure hosed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2TLA050200R0233
Item Number 2TLA050200R0233
Manufacturer Jokab Safety
Product Series LineStrong1
Family Series Jokab Safety Safety Switches, LineStrong1 Series
Rope Span (2 switches) 50 m
Rope Span (1 switch) 30 m
Housing Die Cast Painted Yellow
LED Indication Yes
E-STOP No
Conduit Entries 3X M20
Contact Type 2NC/2NO
Voltage 110 VAC
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved