2TLJ020007R3400
Jokab Safety Safety Switches, JSTD1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLJ020007R3400

Jokab Safety Safety Switches, JSTD1 Series
In stock
Item Number
2TLJ020007R3400
MFG Item Number
2TLJ020007R3400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, JSTD1 Series
Item #
2TLJ020007R3400
JSTD1-E SafeBall 1NO+1NO 2DM

JSTD1 Series Information

  • Ergonomic Design
  • Low Activation Force
  • Flexible Mounting
  • Several Grip Possibilities
  • Highest Safety level (Category 4)
Safeball consists of a spherical ball containing two embedded pushbutton switches, one on each side of the ball. By using this pushbutton configuration, the risk of unintentional activation is minimized and the device is simple and ergonomic to use. A one hand control device can be used when the operator cannot reach the hazardous area with his/her free hand or on less dangerous machines.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2TLJ020007R3400
Item Number 2TLJ020007R3400
Manufacturer Jokab Safety
Product Series JSTD1
Family Series Jokab Safety Safety Switches, JSTD1 Series
Type One Hand
Operating Voltage 30 VDC
Operating Force 2 N
Contacts 2NO
IP Rating IP67
Connection Type 4 x 0.25 Meter Wires
Approvals CE
Net Weight 0.2206 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved