The store will not work correctly when cookies are disabled.
30-K2-RHUB-FB
In stock
Item Number
30-K2-RHUB-FB
MFG Item Number
30 K2 RHUB FB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Elastomeric Coupling, Rigid Hub
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
30 K2 RHUB FB |
Item Number |
30-K2-RHUB-FB |
Manufacturer |
Kop-Flex |
Family Series |
Kop-Flex Couplings |
Type |
Rigid Hub Finish Bored |
Bore Type |
Finished Bore |
Coupling Model |
Max-C |
Lubricated |
No |
Coupling Material |
Carbon Steel |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved