The store will not work correctly when cookies are disabled.
3003-WPSA-CI-YZ-HMT
Pepperl Fuchs Purge & Pressurization System, 3003 Series
In stock
Item Number
3003-WPSA-CI-YZ-HMT
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Purge & Pressurization System, 3003 Series
Item #
3003-WPSA-CI-YZ-HMT
Encl Purge Sys, With Pressure
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
513587 |
Item Number |
3003-WPSA-CI-YZ-HMT |
Manufacturer |
Pepperl Fuchs |
Product Series |
3003 |
Family Series |
Pepperl Fuchs Purge & Pressurization System, 3003 Series |
System Type |
Purging System |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
With Output Switch |
Yes |
Class |
Class I |
Enclosure Max Volume |
90 Cubic Feet |
Mounting Type |
Top Mount |
System Supply Size |
1/4 " FPT |
Enclosure Supply Size |
1/2 " FPT |
Temperature Range |
-20-120 °F |
Electrical Connection |
Screw Terminals |
Approvals |
CE, cULus |
Net Weight |
0 lbs |
Gross Weight |
15 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved