The store will not work correctly when cookies are disabled.
300XBXC1-240A
Schneider Relays, 300 Series
In stock
Item Number
300XBXC1-240A
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Relay, DPDT, 30A, 220/240 VAC Coil
- Rated up to 30 Amps
- Solderable Quick‑Connect Terminals
- Optional Blowout Magnet for High Voltage DC Switching
- Flux Tight Versions Available
- A Variety of Covers for Custom Installations
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C007011M |
Item Number |
300XBXC1-240A |
Manufacturer |
Schneider |
Product Series |
300 |
Family Series |
Schneider Relays, 300 Series |
Published Coil Voltage |
220 VAC, 240 VAC |
Contacts |
DPDT |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
30 A |
Nominal Coil Voltage |
240 VAC |
Max Current |
30 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
RoHS |
No |
Approvals |
CSA, UL |
Net Weight |
0.0022 lbs |
Gross Weight |
0.0022 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved