301
Cully-Minerallac Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

301

Cully-Minerallac Cable Clamps
In stock
Item Number
301
MFG Item Number
301
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
301
DUPLEX JIFFY CLIP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 301
Item Number 301
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Clamps
Screw Hole 0.1875 "
Package Quantity 100
Thickness (in) 0.035 "
Bundle Size (in) 0.375 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved