3030X2-7/16
Browning Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3030X2-7/16

Browning Bushings
In stock
Item Number
3030X2-7/16
MFG Item Number
3030X2-7/16
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
3030X2-7/16
Taper Lock Bushing , 2.4375 Inch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3030X2-7/16
Item Number 3030X2-7/16
Manufacturer Browning
Family Series Browning Bushings
Product Type Taper Lock Bushing
Bushing Type 3030
Bore Size 2.4375 "
Bore Size Range 2-2.99 "
Net Weight 0.4013 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved