305C.OEM
Marinco - Actuant Electrical Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305C.OEM

Marinco - Actuant Electrical Miscellaneous
In stock
Item Number
305C.OEM
MFG Item Number
305C.OEM
This item cannot be canceled or returned
305C.OEM is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
305C.OEM
CONNECTOR, 30A, 125V, 2-POLE, 3-WIRE

Series Information

Specifications

Specifications
Item Number 305C.OEM
Manufacturer Part Number 305C.OEM
Ships Factory Direct No
Family Series Marinco - Actuant Electrical Miscellaneous
Manufacturer Marinco - Actuant Electrical
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved