31-056
IDEAL Industries Wire Pulling, Blued-Steel Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-056

IDEAL Industries Wire Pulling, Blued-Steel Series
In stock
Item Number
31-056
MFG Item Number
31-056
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, Blued-Steel Series
Item #
31-056
TUFF-GRIP-PRO 120ft.X1/8in. STEEL

Blued-Steel Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31-056
Item Number 31-056
Manufacturer IDEAL Industries
Product Series Blued-Steel
Family Series IDEAL Industries Wire Pulling, Blued-Steel Series
End Type Hook
Case Diameter 12 "
Length 120 '
Tape Material Steel
Comments Etched in 12 inch Increments
Net Weight 4.8 lbs
Gross Weight 4.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved