31-857
IDEAL Industries Rope, Pro-Pull Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-857

IDEAL Industries Rope, Pro-Pull Series
In stock
Item Number
31-857
MFG Item Number
31-857
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rope, Pro-Pull Series
Item #
31-857
POLYPROP ROPE 3/4 IN X 1200 FT

Pro-Pull Series Information

  • Low‑Friction Polypropylene Rope Slides Easily Through Conduit
  • Non‑Sliver Surface Can Be Handled without Gloves
  • Rugged, Lightweight Construction
  • Will Not Rot or Mildew


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 31-857
Item Number 31-857
Manufacturer IDEAL Industries
Product Series Pro-Pull
Family Series IDEAL Industries Rope, Pro-Pull Series
Material Polypropylene
Length 1,200 '
Diameter 0.75 "
Color Yellow with Blue Tracer
Strength 7,650 lbs
Comments Spliced Eye on Working End of Rope
Net Weight 149 lbs
Gross Weight 149 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved