3120
Thomas & Betts Fittings, TITE-BITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3120

Thomas & Betts Fittings, TITE-BITE Series
In stock
Item Number
3120
MFG Item Number
3120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, TITE-BITE Series
Item #
3120
Hardware

TITE-BITE Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3120
Item Number 3120
Manufacturer Thomas & Betts
Product Series TITE-BITE
Family Series Thomas & Betts Fittings, TITE-BITE Series
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Set Screw
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Cable Opening Min. 2.312 "
Cable Opening Max 2.5 "
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 1.48 lbs
Gross Weight 1.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved