323-50012
HellermannTyton Shrink Tubing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

323-50012

HellermannTyton Shrink Tubing
In stock
Item Number
323-50012
MFG Item Number
323-50012
323-50012 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Series
Item #
323-50012
Heat Shrink Tubing, 4ft. Long Stick,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 323-50012
Item Number 323-50012
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Shape Straight Tube
Piece Length (in) 48 "
Color Black
Number of Pieces 6
Shrink Ratio 4:1
Recovered Diameter 0.31 "
Recovered Wall Thickness 0.09 "
Adhesive Lining Yes
Recovery Temperature 248 °F
Operating Temperature -67-230 °F
RoHS Yes
Comments Medium wall,up to 1000 volts
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved