329-BP
Marrette Terminals, XTP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

329-BP

Marrette Terminals, XTP Series
In stock
Item Number
329-BP
MFG Item Number
329-BP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, XTP Series
Item #
329-BP
MR 329BP WIRE CONNECTOR XTP GREY #2

XTP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 329-BP
Item Number 329-BP
Manufacturer Marrette
Product Series XTP
Family Series Marrette Terminals, XTP Series
Wire Type Copper to Copper
Color Gray
Style Standard
Package Type Box
Package Quantity 1,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #20 + (1) #22
Maximum Wire Capacity (2) #16
Minimum Wire Size 22 AWG
Maximum Wire Size 16 AWG
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved