330456
Chromalox Heaters, HCH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

330456

Chromalox Heaters, HCH Series
In stock
Item Number
330456
MFG Item Number
330456
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, HCH Series
Item #
330456
HCH-101 WO/MR 120V1P 1.000KW

HCH Series Information

  • Used for Entryways, Stairwells, Guard Shacks, Isolated Buildings, and Cold Spots in Offices or Plants
  • Safer to Operate in Unattended Areas
  • All Models Include a Thermostat and Automatic Reset Overtemperature Cutout

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 330456
Item Number 330456
Manufacturer Chromalox
Product Series HCH
Family Series Chromalox Heaters, HCH Series
Kilowatts 1 kW
Current Rating 8.3 A
Voltage 120 V
Phase 1
BTU/h 3,412 BTUs
Design Type Wall Mounted Convection Heater
Manual Reset No
Net Weight 41 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved