3305
TEKTON Hand Tools, Utility Pry Bar Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3305

TEKTON Hand Tools, Utility Pry Bar Series
In stock
Item Number
3305
MFG Item Number
3305
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Utility Pry Bar Series
Item #
3305
7-1/2in. Utility Pry Bar

Utility Pry Bar Series Information

  • Rocker Hook End for Extra Leverage and Use in Confined Areas
  • Three Nail Slots: One in Center, One at Each End
  • Beveled, Sharpened Ends Slide into Tight Spots
  • Rugged Hardened and Tempered Steel
  • Flat End for Heavy Duty Prying
  • Durable, Baked Enamel Finish


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3305
Item Number 3305
Manufacturer TEKTON
Product Series Utility Pry Bar
Family Series TEKTON Hand Tools, Utility Pry Bar Series
Type Pry Bar
Size 7.5 "
Number of Pieces 1
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved