33525
Halex Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

33525

Halex Conduit Mounts
In stock
Item Number
33525
MFG Item Number
33525
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
33525
CONDUIT SUPP-MALLEABLE 2-1/2in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33525
Item Number 33525
Manufacturer Halex
Family Series Halex Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Malleable Iron
Style Bolt, Nut & Washer
Trade Size (in) 2-1/2 "
Length Standoff (in) 10 "
Net Weight 1.33 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved