340339

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

340339

Chromalox Heaters, STAR Series

340339

Chromalox Heaters, STAR Series
STAR-06A-83-F 208V 3P 6KW
MFG Item Number
340339
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, STAR Series
Item #
340339
STAR-06A-83-F 208V 3P 6KW

STAR Series Information

  • Used for Localized Heating in Large Plants, Loading Docks, Narrow Warehouse Isle Heating, Garages, Dry Paint, and Heat Hoppers
  • Extruded Aluminum Housings Are Rigid to Provide Added Protection to the Heating Elements Located At the Focal Point of a Built‑In Mirrored Aluminum Reflector(s)
  • Field Wiring Is Accomplished Through the Liquid Tight Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 340339
Manufacturer Chromalox
Product Series STAR
Family Series Chromalox Heaters, STAR Series
Description STAR-06A-83-F 208V 3P 6KW
Kilowatts 6 kW
Current Rating 16.7 A
Voltage 208 V
Phase 3
BTU/h 20,472 BTUs
Design Type Infra-Red Radiant Heaters
Net Weight 26 lbs
Gross Weight 26 lbs