340515
Chromalox Heaters, STAR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

340515

Chromalox Heaters, STAR Series
In stock
Item Number
340515
MFG Item Number
340515
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, STAR Series
Item #
340515
STAR-02A-71-P 277V 1P 2KW

STAR Series Information

  • Used for Localized Heating in Large Plants, Loading Docks, Narrow Warehouse Isle Heating, Garages, Dry Paint, and Heat Hoppers
  • Extruded Aluminum Housings Are Rigid to Provide Added Protection to the Heating Elements Located At the Focal Point of a Built‑In Mirrored Aluminum Reflector(s)
  • Field Wiring Is Accomplished Through the Liquid Tight Terminal Enclosure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 340515
Item Number 340515
Manufacturer Chromalox
Product Series STAR
Family Series Chromalox Heaters, STAR Series
Kilowatts 2 kW
Current Rating 7.2 A
Voltage 277 V
Phase 1
BTU/h 6,824 BTUs
Design Type Infra-Red Radiant Heaters
Net Weight 15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved