Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35S10

Bryant Electric Jacks

35S10

Bryant Electric Jacks
CONN, 3.5MM STEREO JACK,SOLDER,10PK
MFG Item Number
35S10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
35S10
CONN, 3.5MM STEREO JACK,SOLDER,10PK

Series Information

Specifications

Specifications
Manufacturer Part Number 35S10
Manufacturer Bryant Electric
Family Series Bryant Electric Jacks
Description 3.5 mm
Mounting Panel Mount
Termination Solder Terminals
Material Metal
Approvals CSA, UL
Comments 10 Pack
Net Weight 0 lbs
Gross Weight 0 lbs