36111
Woehner, LLC Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36111

Woehner, LLC Starters
In stock
Item Number
36111
MFG Item Number
36111-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, Series
Item #
36111
Motor Starter, Reversing, 3P, 1.5 -

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36111-WONR
Item Number 36111
Manufacturer Woehner, LLC
Family Series Woehner, LLC Starters
Voltage 500 VAC
Current Range 1.5 A
Reversing Yes
LED Indicators No
Motor Protection Yes
Overload Protection No
Reset Button No
Emergency Stop Yes
Approvals UL
RoHS No
Comments 3 Pole
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved