The store will not work correctly when cookies are disabled.
3641
TEKTON Hand Tools, 3641 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Left Cut Aviation Tin Snips
- Compound Hinge Delivers More Force with Less Effort
- Forged and Hardened High Carbon Alloy Steel Jaws
- Non‑Slip Cushioned Handle Grips Reduce Fatigue
- Handle Lock for Safe Storage
- Serrated Cutting Edges
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
3641 |
Item Number |
3641 |
Manufacturer |
TEKTON |
Product Series |
3641 |
Family Series |
TEKTON Hand Tools, 3641 Series |
Tool Type |
Aviation Snips |
Number of Pieces |
1 |
Pliers |
No |
Cutters |
Yes |
Strippers |
No |
Crimpers |
No |
Jaw Type |
Compound, Left Cut |
Application |
Aviation |
Insulated |
No |
Net Weight |
0.83 lbs |
Gross Weight |
0.83 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved