37154
Icotek Cable Ties, ZL-SB-EMC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37154

Icotek Cable Ties, ZL-SB-EMC Series
In stock
Item Number
37154
MFG Item Number
37154
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, ZL-SB-EMC Series
Item #
37154
ZL 87/SB-EMC-2

ZL-SB-EMC Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The shield plates ZL|SB‑EMC provide ground shielding in addition to strain relief. Affix the corresponding shield plates to ZL strain relief plates. The shield plate contacts the cable shield with the ground potential. The result is a secure low resistance connection between cable shield and ground. ZL strain relief plates offered separately

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37154
Item Number 37154
Manufacturer Icotek
Product Series ZL-SB-EMC
Family Series Icotek Cable Ties, ZL-SB-EMC Series
Number of Teeth 6
Grounding Yes
Mounting Screw
Plate Material Stainless Steel
Comments Double Row, Affix to ZL Strain Plate
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved