Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37472

Cully-Minerallac Paint

37472

Cully-Minerallac Paint
INVERT PAINT SB APWA GREEN
MFG Item Number
37472
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Paint, Series
Item #
37472
INVERT PAINT SB APWA GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number 37472
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Description INVERT PAINT SB APWA GREEN
Color Green
Base Solvent
Can Size 20 oz
Net Fill 17 oz
Net Weight 1.36 lbs
Gross Weight 1.36 lbs