Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37681

Cully-Minerallac Paint

37681

Cully-Minerallac Paint
INVERT PAINT WB FLUOR SFTY RED
MFG Item Number
37681
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 9

Description

Paint, Series
Item #
37681
INVERT PAINT WB FLUOR SFTY RED

Series Information

Specifications

Specifications
Manufacturer Part Number 37681
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Description INVERT PAINT WB FLUOR SFTY RED
Color Fluorescent Safety Red
Base Water
Can Size 20 oz
Net Fill 17 oz
Net Weight 1.36 lbs
Gross Weight 1.385 lbs