37F0523437
GE Power Factor Correction Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37F0523437

GE Power Factor Correction Capacitors
In stock
Item Number
37F0523437
MFG Item Number
37F0523437
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Factor Correction Capacitors, Series
Item #
37F0523437
CAPACITOR, 200KVAR, 4160VOLT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37F0523437
Item Number 37F0523437
Manufacturer GE
Family Series GE Power Factor Correction Capacitors
Capacitor Type Individual
Voltage 160 VAC, 4
kVAR Rating 200
Phase Three Phase
Termination Solderless
Fused Yes
Fuse Indicator Yes
Status Indicators Yes
Net Weight 0 lbs
Gross Weight 92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved