3816
TEKTON Hand Tools, 3816 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3816

TEKTON Hand Tools, 3816 Series
In stock
Item Number
3816
MFG Item Number
3816
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 3816 Series
Item #
3816
6in. Swivel Pad Locking in.Cin. Clamp

3816 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3816
Item Number 3816
Manufacturer TEKTON
Product Series 3816
Family Series TEKTON Hand Tools, 3816 Series
Locking Yes
Size 6 "
Number of Pieces 1
Type Swiveling C-Clamp
Net Weight 0.0024 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved