38222
Cully-Minerallac Driver Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

38222

Cully-Minerallac Driver Tools
In stock
Item Number
38222
MFG Item Number
38222
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driver Tools, Series
Item #
38222
BUCKET Oft. BITS - SQ DR/PHIL CO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 38222
Item Number 38222
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Driver Tools
Bit Length 2 "
Bit Size #2
Bit Type Double Ended
Drive Type Phillips, Square
Comments 125 Units
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved