388JXBXCM-6D
Schneider Relays, 388J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

388JXBXCM-6D

Schneider Relays, 388J Series
In stock
Item Number
388JXBXCM-6D
MFG Item Number
388JXBXCM-6D
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 388J Series
Item #
388JXBXCM-6D
Relay, DPDT, 20A, 6 VDC Coil

388J Series Information

  • Switching up to 20 Amps
  • A Variety of Mounting Options
  • Feature Quick Connect Terminals
  • IP40 Protection Rating
  • Operating Response Time of 20 ms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 388JXBXCM-6D
Item Number 388JXBXCM-6D
Manufacturer Schneider
Product Series 388J
Family Series Schneider Relays, 388J Series
Published Coil Voltage 6 VDC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 20 A
Nominal Coil Voltage 6 VDC
Max Current 20 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS No
Approvals CE, CSA, UL
Net Weight 0.1938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved