388JXCXC1M-6A
Schneider Relays, 388J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

388JXCXC1M-6A

Schneider Relays, 388J Series
In stock
Item Number
388JXCXC1M-6A
MFG Item Number
388JXCXC1M-6A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 388J Series
Item #
388JXCXC1M-6A
Relay, 3PDT, 5A, 6 VAC Coil

388J Series Information

  • Switching up to 20 Amps
  • A Variety of Mounting Options
  • Feature Quick Connect Terminals
  • IP40 Protection Rating
  • Operating Response Time of 20 ms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 388JXCXC1M-6A
Item Number 388JXCXC1M-6A
Manufacturer Schneider
Product Series 388J
Family Series Schneider Relays, 388J Series
Published Coil Voltage 12 VAC
Contacts 3PDT
Mounting Side Flange
Termination .187 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 11
Status Indicator Yes
Push-to-Test Yes
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 5 A
Nominal Coil Voltage 12 VAC
Max Current 5 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS No
Approvals CE, CSA, UL
Net Weight 0.1938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved